Beli air hydraulic riveter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Air Riveter Hydraulic
    Mulai

    Rp6.499.900

    monotaro Air Riveter Hydraulic
    Deskripsi:
    Because it is a hydraulic air riveter, it is suitable for continuous work because it has little recoil during work.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Rivet: (Usable materials) Iron, stainless steel, aluminum
    • Use Hose Diameter (mm): 9.5
    • Air Hose Connection: PT1/4
    • Air Consumption (L/minute): 113
    • Included Accessories: PT1 / 4 coupler, dedicated spanner x2, rivet shaft case, oil bottle
    • Suitable Air Pressure (MPa): 0.62
  2. POP AVDEL Air-Powered Riveting Tool
    Mulai

    Rp31.999.900

    POP AVDEL Air-Powered Riveting Tool
    Deskripsi:
    Air-powered blind rivet installation tools compress blind rivets to join two pieces of metal. Rivets are placed into a pre-drilled hole, and the tool compresses the end and breaks the rivet mandrel to leave a clean surface. The rivet mandrel is then ejected from the tool. Blind rivets (sometimes called pop rivets) can be installed when there is access to only one side of the workpiece.
    atribut:
    • UNSPSC: 27112402
    • Duty Rating: Industrial Duty
    • Exhaust Location: Bottom
    • Minimum Hose Size (inch): 1/4
    • Nose Dia. (inch): 1
    • Nose Length (inch): 3
    • Power Source: Air Powered
    • Stroke Length (inch): 1
  3. monotaro Air Riveter (Tang Rivet Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.899.900

    monotaro Air Riveter (Tang Rivet Angin)
    Deskripsi:
    Since it is air, it can caulk the rivet strongly and crimp a large amount of rivet quickly.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: PT1 / 4 coupler, dedicated spanner x 2, nose piece (2.4, 3.2, 4.0, 4.8, 5.6, 6.4), replacement jaw x 3 sets, replacement jaw case, replacement jaw busher, spring
    • Height (mm): 300
    • Air Connection Port: PT1 / 4
    • Compatible Materials: For iron, aluminum and stainless steel
    • Rivet Diameter Use Range (Ø mm): 2.4, 3.2, 4.0, 4.8, 5.6, 6.4
    • Stroke (mm): 14
    • Working Air Pressure Range (MPa): 0.62
  4. KOBE RED LINE Mesin Rivet Pneumatik
    Mulai

    Rp2.999.900

    KOBE RED LINE Mesin Rivet Pneumatik
    Deskripsi:
    Pistol keling dengan empat kepala paku keling yang berbeda dengan ukuran 2.4, 3.2, 4.0, dan 4.8mm. Paku keling mudah dipasang dengan menarik pelatuk dan tanpa risiko ruas jari rusak. Di bagian belakang pistol ada bagian yang menangkap shank paku keling. Disediakan dalam kotak kit dengan koleksi paku keling, rahang, hidung, suku cadang, dan peralatan yang lengkap. Pistol ini akan bekerja pada hampir semua kompresor dengan tangki reservoir.
    atribut:
    • Handle Style: Pistol Grip
    • Noise/Vibration Information (m/s²): Vibration Emission Value Ah 101
    • Overall Height (mm): 270
    • Includes: 4 Packs of Rivets in sizes :2.4, 3.2, 4.0, 4.8.
    • Product Number: KRK001
  5. monotaro Air Riveter Set
    Mulai

    Rp3.199.900

    monotaro Air Riveter Set
    Deskripsi:
    Because it is an air type, many rivets can be crimped easily.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: 1/4 coupler x 1, air hose joint (1/4 5/16 each 1), Euler x 1, rivet (3/16 5/32 1/8 3/32 1 each), nosepiece (2.4 x 1 3.2 x 2 4.0 x 2 4.8 x 1), jaw case x 1, jaw case joint x 1, jaw x 1, jaw pusher x 1, jaw pusher spring x 1, frame O ring x 2, frame backup O ring x 1, oil Position O ring x 1, oil backup O ring x 1, return spring x 2, safety cap x 1, frame cap nut x 1, frame joint backup ring x 1, frame joint O ring x 2, valve pusher O ring x 1, Valve pusher spring x 2, valve x 1, valve cap O ring x 1, air piston ring x 1, air cylinder O ring x 1, spanner x 1, spanner gauge x 1, blow case x 1, joint nut x 1
    • Body Weight (kg): 1.46
    • Working Pressure (MPa): 0.62
    • Rivet Diameter: Range of Use(phi mm): 2.4/3.2/4.0/4.8
    • Air Outlet: PT1/4
    • Tool tension (kgf): 840
    • Air Consumption (L/bottle): 1.1
  6. LOBSTER(LOBTEX) Pneumatic Riveter
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.899.900

    LOBSTER(LOBTEX) Pneumatic Riveter
    Deskripsi:
    -A lightweight type that boldly uses resin for the main body.-Convenient small diameter frame head was adopted for work in narrow place.-Reduce shock at riveting.-The work sound is silent, environmentally friendly with the built-in silencer in the main body.
  7. NANUK Waterproof Resin Shell Case without Insert Foam (Koper Perkakas)
    Mulai

    Rp4.799.900

    NANUK Waterproof Resin Shell Case without Insert Foam (Koper Perkakas)
    Deskripsi:
    Three soft grip handles make this wheeled case one of the most convenient on the market. The 935's polyurethane wheels withstand rough terrains while the one handed retractable handle offers unparalleled usability. No matter where you go you're guaranteed a smooth ride. For total equipment protection, look no further than the 935's waterproof resin shell and patented PowerClaw latches.
    atribut:
    • Interior Dimensions (mm): 521x287x191
    • Exterior Dimensions (mm): 559x356x229
    • Material: Lightweight NK-7 resin
    • Lid Depth (mm): 53
    • Base Depth (mm): 137
    • Water Resistant (IP67): Yes
    • Temperature Range: Min -20°F (-29°C ), Max 140°F (60°C)
    • Maximum Buoyancy (lbs): 58.0
  8. Vessel Air Rachet Wrenches
    Mulai

    Rp3.699.900

    Vessel Air Rachet Wrenches
    atribut:
    • Capacity Ordinary Bolt Diameter (mm): 10
    • Hose Coupling: Rc1/4
    • Air Hose Inner Diameter (mm): 6,35
    • Overall Length (mm): 170
    • Weight (g): 500
    • Air Consumption (m³/minute): 0,3
    • No Load Speed (rpm): 250
  9. TEKIRO Jack Stand (Penyangga Kendaraan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    TEKIRO Jack Stand (Penyangga Kendaraan)
    Deskripsi:
    TEKIRO Jack Stand Tahanan Dongkrak [3 Ton] merupakan alat penopang dan pengaman kendaraan yang sudah diangkat dengan dongkrak. Khususnya dibengkel dan garasi, safety stand mutlak dibutuhkan karena dongkrak tidak dapat menjamin keamanan terhadap terjadinya slip antara dongkrak dengan titik tumpu pada kendaraan, terutama jika Cranes digunakan khusus untuk mengangkat engine dan transmisi yang akan diperbaiki dan sekaligus untuk memasangkannya setelah perbaikan. Jack stand menjamin keselamatan mekanik saat melakukan perbaikan di bawah mobil. Dengan mengunakan jack stand, rasa aman dan nyaman akan dirasakan mekanik. Jack stand di rancang mampu menahan beban kendaraan dan tidak akan turun atau bergeser dari tempat awalnya. Dongkrak yang sudah berusia atau pengencangan baut penurun tekanan yang tidak kencang, dapat mengakibatkan dongkrak turun dengan sendiri. Jika anda tidak memiliki jack stand, anda dapat memasang roda yang dilepas pada sisi samping mobil. Agar saat dongkrak anjlok, beban mobil akan di topang oleh pelek ban dan anda tidak terjepit mobil.untuk mendongkrak/mengangkat barang/kendaraan dengan bentuk stand 4 kaki berkekuatan 3 ton dan berdimenisi 288mm 423mm 210mmFungsi : untuk mendongkrak/mengangkat barang/kendaraan dengan bentuk stand 4 kaki berkekuatan Material : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  10. LOBSTER (LOBTEX) Air Riveter
    54%
    Mulai

    Rp6.499.900

    LOBSTER (LOBTEX) Air Riveter
    Deskripsi:
    The AR011 series is a long-selling product with excellent durability.
  11. Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)
    61%
    Mulai

    Rp3.399.900

    Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    -20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.-Because it blows one at a time, it is high output.-For car maintenance with many loosening.
    atribut:
    • Hose Mounting Port: Rc1/4
    • Purpose of Use: For car maintenance with many loosening.
  12. JMT Foam Sheet
    Mulai

    Rp829.900

  13. Kennedy Rivet Nut Inserter M3-M12,
    Mulai

    Rp3.099.900

    Kennedy Rivet Nut Inserter M3-M12,
    Deskripsi:
    Heavy duty industrial grade rivet nut inserter for use with M3-M12 aluminium, steel and stainless steel rivet nuts. Features and Benefits - Unique mechanism reduces operator effort by 40% - Ergonomically designed PVC shock-proof handle to eliminate operator fatigue - Easy and effortless to use with its long arm design - Working stroke identification scale - Easy design to release stuck rivet nuts - Complete with 7 mandrel kits: M3, M4, M5, M6, M8, M10 & M12 and wrench
    atribut:
    • Overall Length (mm): 410
    • Product Type: Riveter
    • For use with: M3-M12 aluminium, steel and stainless steel rivet nuts
  14. TEKIRO Air Riveter (Tang Rivet Angin)
    Mulai

    Rp1.299.900

    TEKIRO Air Riveter (Tang Rivet Angin)
    Deskripsi:
    TEKIRO Air Riveter 7" / Air riveter-1Air Riveter merk Tekiro- Ukuran 7"- Nosepieces for : 2.4, 3.2, 4.0, 4.8 mm- Lightweight Cast Aluminum Body- Acetate Spent Mandrel Container- Ideal For Automotive and Construction Assembly Work- Easy operation in any position with one hand- The heat treatment Hardened Steel Jaws Make Sure the Steel nails Cut Quickly
    atribut:
    • Dimension 1 (mm): 262
    • Dimension 2 (mm): 165
    • Dimension 3 (mm): 78
    • Dimension 4 (mm): 119
  15. LOBSTER(LOBTEX) Riveter Jaw
    Mulai

    Rp249.900

    LOBSTER(LOBTEX) Riveter Jaw
    Deskripsi:
    atribut:
    • Item Name: Jaw Small
  16. LOBSTER (LOBTEX) Ap Rivet / Eco Pack (Aluminum / Steel)
    Mulai

    Rp96.900

    LOBSTER (LOBTEX) Ap Rivet / Eco Pack (Aluminum / Steel)
    atribut:
    • Type: Round head
    • RoHS Directive: Correspondence
  17. monotaro Air Riveter (Stroke 19 mm)
    Mulai

    Rp7.199.900

    monotaro Air Riveter (Stroke 19 mm)
    Deskripsi:
    Since it is air, it can caulk the rivet strongly and crimp a large amount of rivet quickly. Since the stroke is 19 mm, double striking becomes unnecessary, and work efficiency increases.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Rivet: (Materials that can be used) Iron, stainless steel, aluminum
    • Rivet Diameter: Range of Use(phi mm): 2.4, 3.2, 4.0, 4.8, 5.6, 6.4
    • Accessories: PT 1/4 coupler, 2 special wrench, 2 nosepiece (2.4, 3.2, 4.0, 4.8, 5.6, 6.4), 3 replacement jaws, replacement jaw case, replacement jaw bush, spring, rivet shaft case, rolling Hose fitting
    • Stroke (mm): 19
    • Overall Length (mm): 260
    • Weight (kg): 2.07
    • Height (mm): 324
    • Working Pressure (MPa): 0.62
    • Air Outlet: PT1/4
    • Use Hose Diameter (mm): 9.5
    • Air Consumption (L/minute): 113
  18. KNIPEX Cobra High-Tech Water Pump Pliers (Tang Pipa)
    Mulai

    Rp859.900

    KNIPEX Cobra High-Tech Water Pump Pliers (Tang Pipa)
    Deskripsi:
    - Pliers with tether attachment point for mounting a fall protection system- Push the button for adjustment on the workpiece- Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width- Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required- Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping- Box-joint design for high stability due to double guide- Reliable catching of the hinge bolt: no unintentional shifting- Pinch guard prevents operators' fingers being pinched- Chrome vanadium electric steel, forged, multi stage oil-hardened
    atribut:
    • REACH Compliant: no
    • RohS Compliant: no
    • Standard: DIN ISO 8976
  19. TEKIRO Hand Riverter (Tang Rivet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    TEKIRO Hand Riverter (Tang Rivet)
    Deskripsi:
    TEKIRO Hand Rivet. Tang Rivet yaitu alat perkakas yang secara khusus didesain untuk membantu pekerjaan, terutama dalam memasang paku keeling pada saat dilakukan penggantian asbes, knalpot racing atau lainnya. Alat ini dapat digunakan untuk memasang berbagai ukuran paku keeling. Adapun cara kerja tang rivet sangat sederhana, yaitu dengan menarik paku keeling agar bisa membuat dua bagian yang ingin disatukan menjadi terpasang eratFungsi : Untuk memasang paku keling saat menyatukan 2 benda kerjaMaterial : Chrome vanadiumSpesifikasi:- Ukuran: 2.4, 3.2, 4.0, 4.8 mm- Aluminum Alloys- Baked Painting Finish- PVC Handle- Interchangeable Nozzle Bushings Fit Right on the Gun- Smooth, Easy, One-handed Operation- Contour Grip Handle with Vinyl Cover for Added Comfort
    atribut:
    • Material: Chrome Vanadium
    • Size (mm): 2-10
    • Dimension 1 (mm): 265
    • Dimension 2 (mm): 77
    • Dimension 3 (mm): 106
    • Dimension 4 (mm): 16
  20. LOBSTER(LOBTEX) Riveter Jaw
    Mulai

    Rp429.900

    LOBSTER(LOBTEX) Riveter Jaw
    Deskripsi:
    atribut:
    • Item Name: Super Hard Jaw Medium
Daftar Harga air hydraulic riveter Terbaru October 2026
monotaro Air Riveter HydraulicRp6.499.900
POP AVDEL Air-Powered Riveting ToolRp31.999.900
monotaro Air Riveter (Tang Rivet Angin)Rp3.899.900
KOBE RED LINE Mesin Rivet PneumatikRp2.999.900
monotaro Air Riveter SetRp3.199.900
LOBSTER(LOBTEX) Pneumatic RiveterRp6.899.900
NANUK Waterproof Resin Shell Case without Insert Foam (Koper Perkakas)Rp4.799.900
Vessel Air Rachet WrenchesRp3.699.900
TEKIRO Jack Stand (Penyangga Kendaraan)Rp529.900
LOBSTER (LOBTEX) Air RiveterRp6.499.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)